Imprimer

Undergrad analogue magnetic stirrers, Stuart®

Fournisseur: Cole Parmer
04807-54
STUA04807-54EA 468 EUR
STUA04807-54
Undergrad analogue magnetic stirrers, Stuart®
Agitateurs Agitateurs magnétiques
Precision stirring up to 2000 min⁻¹ in compact size.

  • Glazed with BioCote® for antimicrobial protection
  • Compact, stackable design takes up less benchtop and storage space
  • Built with tough aluminium casing for longevity
  • Designed to prevent accidental spillage on control panel
  • IP 32 rated for water and dust resistance

Constructed with powerful magnets and motor, these compact stirrers provide stirring speeds of up to 2000 min⁻¹ and mixing capability of up to 15 L of liquid. The square plate design allows flexibility of vessel sizes and combinations.

Commander maintenant

SPÉCIFICATIONS

Modèle UC151
Environmentally Preferable
Gamme de vitesse 100 - 2000 min⁻¹
Capacité de mélange max. H₂O 15 L
Exigence électrique 230 VAC, 50 Hz, 50 W
Matériau de la plaque Vitrocéramique
Plaque, Lxl 150×150 mm
Poids 2 kg
L×P×H 172×248×107 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR