Imprimer

Cole-Parmer® Heating Blocks and Heating Block Kits for Hotplates and Magnetic Hotplate Stirrers

Fournisseur: Cole Parmer
04805-76 04805-78 04805-79 04805-87 04805-85 04805-83 04805-81 04805-89 04805-97 04805-98
STUA04805-76EA 540 EUR
STUA04805-76 STUA04805-78 STUA04805-79 STUA04805-87 STUA04805-85 STUA04805-83 STUA04805-81 STUA04805-89 STUA04805-97 STUA04805-98
Cole-Parmer® Heating Blocks and Heating Block Kits for Hotplates and Magnetic Hotplate Stirrers
Chauffe-blocs Blocs pour bains
Turn an existing 15,2×15,2 cm hotplate into a heating mantle.

  • Safest way to heat round-bottom flasks
  • Flexible modular system for a wide range of sizes up to 500 ml
  • Low-well design is perfect for multi-neck flasks

Designed to heat round-bottom flasks, the heating block system with interchangeable inserts can be used with various Cole-Parmer hotplates and magnetic hotplate stirrers with a 6×6" top plate. The heating block system offers two sizes of base plates (small and medium) which can accommodate up to three block inserts each. A third larger baseMore Product Information
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR