Imprimer

Wood moisture meter, mini LIGNO duo

Fournisseur: Industrial Physics
LI0004
SIMELI0004EA 189 EUR
SIMELI0004
Wood moisture meter, mini LIGNO duo
Analyseurs Analyseurs d'humidité
mini LIGNO duo is a wood moisture meter that provides four different base-wood groups, eight building materials, such as gypsum or screed.

  • Pocket size format
  • Reference scale
  • Building materials meter to distinguish between dry, moist and wet

Information de livraison: Supplied in a pouch with 5,5 mm and 9 mm pins.
Commander maintenant

SPÉCIFICATIONS

Environmentally Preferable
Plage d'humidité 6 - 75 %
Sonde de température 20 °C
Affichage LCD
Exigence électrique 9 V battery
L×P×H 129×63×27,5 mm
Poids 138 g

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR