Imprimer

eCount™ Colony Counter Pen

Fournisseur: HUMEAU
242075
HUME242075EA 1190 EUR
HUME242075
eCount™ Colony Counter Pen
Compteurs de colonies
The eCount™ colony counter pen is a complete and simple counting system.

  • Possibility of counting by zone for sum of the counting of all zones
  • Storage of up to 32 different counts
  • Automatic shutdown after 10 minutes of non-use
  • Choice between: audible beep or LED flash for the counting signal
  • Operating temperature: 0 to 50 °C
  • Length (mm): 190 mm
  • Battery required

Each press of the marker tip increments the digital counter with an audible alarm. Using the marker helps avoid forgetting or double counting.

Benefits: Light and ergonomic, counting/countingMore Product Information
New Product
Commander maintenant

SPÉCIFICATIONS

Lecture digitale 32 series or zones
Environmentally Preferable
Affichage LED
Poids 0,15 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR