Imprimer

S@fe3 Microbiological Safety Cabinet, Class III

Fournisseur: BioAir S.p.A.
LT20100
EUCLLT20100EA 0 EUR
EUCLLT20100
S@fe3 Microbiological Safety Cabinet, Class III
Hottes et coffrets Postes de sécurité biologique
Microbiological safety class III cabinets with three filter design and Class 100 inner chamber.

  • Controls comfortably located at eye level
  • Sloped front design for the highest operational comfort
  • Total visibility air and aerosol-tight front window equipped with robust gloves (Class III) for the safest operation when working with Risk Group 4 pathogens
  • Three operating modes: normal, stand-by, calibration
  • High speed rinse at start up
  • Self calibration and internal Watch-dog cycle before “SAFE” condition is reached
  • Visual display of “SAFE” conditions and “UNSAFE”
More Product Information
New Product
Commander maintenant

SPÉCIFICATIONS

Modèle LT20100
Environmentally Preferable
Volume d'air évacué
Filtres
Eclairage
Niveau de bruit
Exigence électrique 230 V, 50 Hz, max. power:3 A
Puissance nominale
L×P×H ext.
L×P×H int.
Poids 210 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR