Imprimer

Electronic hygrometer, SICCO

Fournisseur: Bohlender
V1859-08
BOHLV1859-08EA 600 EUR
BOHLV1859-08
Electronic hygrometer, SICCO
Hygromètres Thermo-hygromètres numériques
Suitable for Star Desiccators and Maxi Desiccators, including battery and calibration report. Resolution 0,1% rh/0,1°C, measuring cyle 18 seconds.

  • Temperature range: -10 to +70 °C ±0,5 °C
  • Humidity range: 2 to 98% RH, ±2%
  • Dew point range: -40 to +70 °C td
  • Durability: 8,736 h

Hygrometer for continuous measurement of humidity, dew point, and temperature, with optical LED alarm, long-run stable, sturdy, maintenance-free, humidity sensor inured to condensation, calculation of dew point td, indication of maximum and minimum values.
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR