Imprimer

Micro dissection set

Fournisseur: HAMMACHER KARL
HSO001-10
631-7172EA 1670 EUR
631-7172
Micro dissection set
Trousses à dissection
10 dissection instruments in a wooden case.

Contents:

Micro scalpel, 125 mm retractor, 100 mm
Dissecting needle, 125 mm
Micro dissecting forceps, cross action, 100 mm
Dissecting needle, fine, 130 mm
Micro dissecting forceps, curved, 100 mm
Dissecting needle, hook shaped, 130 mm
Micro dissecting forceps, straight, 100 mm
Seeker, angled, 130 mm
Micro dissecting scissors, straight, extra fine, 150 mm
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR