Imprimer

Digital transmitted light microscopes, Mateo TL

Fournisseur: LEICA MICROSYSTEMS
11526238 11526241 12730559 11526238_P
630-3513EA 8270 EUR
630-3513 630-3514 630-3515 630-3488
Digital transmitted light microscopes, Mateo TL
Microscopes
Mateo TL makes the process of cell culture checks effortless for every team member, with intuitive setup and use. It improves reproducibility for your experiments through objective confluency evaluation across individuals or experiments.

  • Simple to use, also for non-experts
  • Go from setup to first image in under 1 minute
  • One common criterion for consistent confluency measurements
  • Enhance your team's comfort
  • Smart functionalities
  • Two objectives are pre-installed: HI PLAN 4x/0.10 PH0 and HI PLAN I 10x/0.22 PH1

- Simple to use, also for non-More Product Information
Commander maintenant

SPÉCIFICATIONS

Environmentally Preferable
Tourelle 4 positions
Platine Fixed, 262L×212W mm
Condenseur S40/0,45, 3-position slider for S40 condenser (BF, PH0, PH1)
Caméra 6 MP colour
Affichage 396,24 mm (15,6"), 1920×1080 monitor
Sortie 1× USB 3.0 port and 2× USB 2.0 ports

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR