Imprimer

Qualitative filter paper, standard grades MN 615 and 615 1/4, circles, sheets and folded filters

Fournisseur: MACHEREY-NAGEL
131010A 131050A 431005 431007 431009 431011 431012 431015 431018 431024 431027 431032 431038 431050 531007 531009 531011 531012 531015 531018 531024 531027 531032 531038 531050 131080A 531005 531040 531045 531060 431010 4310025 131040 4310101 5310180 4310047
516-6017EA 167 EUR
516-6017 516-6007 512-0498 515-9720 515-9721 512-0499 MANA431012 512-0500 512-0501 MANA431024 MANA431027 MANA431032 MANA431038 MANA431050 MANA531007 MANA531009 MANA531011 516-6014 515-9770 516-6002 516-6013 MANA531027 516-6015 MANA531038 MANA531050 MANA131080A MANA531005 MANA531040 MANA531045 MANA531060 MANA431010 MANA4310025 MANA131040 MANA4310101 MANA5310180 MANA4310047
Qualitative filter paper, standard grades MN 615 and 615 1/4, circles, sheets and folded filters
Filtres Papiers filtre Papiers filtres qualitatifs
MN 615 is the most widely used general purpose filter paper with medium retention and flow rate. This filter paper covers a wide range of laboratory applications and is frequently used for clarifying liquids.

  • Medium fast filtration
  • Suitable for most applications
  • Teaching grade
Commander maintenant

SPÉCIFICATIONS

Environmentally Preferable
Poids 70 g/m²
Épaisseur 0,16 mm
Rétention de particules 4 - 12 µm
Vitesse de filtration 22 s (DIN 53137)
Teneur en cendre ~0,1%

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR