Imprimer

Mixed cellulose ester membranes, sterile, 3 µm, Whatman™

Fournisseur: Whatman products (Cytiva)
10400772
514-0755EA 306 EUR
514-0755
Mixed cellulose ester membranes, sterile, 3 µm, Whatman™
Filtres Filtres à membrane
Mixed cellulose ester, WME range, circles, plain. Whatman mixed cellulose ester membranes are composed of cellulose acetate and cellulose nitrate. These membranes are characterized by a smoother and more uniform surface than pure nitrocellulose filters.

  • Sterile options available for critical applications
  • Excellent contrast for easier particle detection
  • Grids are nontoxic and do not inhibit bacterial growth, ensuring sample integrity
  • Black plain and black gridded membranes have a mix of cellulose nitrate and cellulose acetate
  • The membrane offers a high
More Product Information
Commander maintenant

SPÉCIFICATIONS

Type ME 29
Environmentally Preferable
Taille de pore 3,00 µm
Épaisseur 150 µm
Débit d'eau 1,2 s/100 ml/12,5 cm² (0,9 bar)
Débit d'air 6,7 s/100 ml (3 mbar)
Max. temperature 130 °C
Poids 4,3 - 5,0 mg/cm²

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR