Imprimer

Sterilising autoclaves, KL

Fournisseur: SANOCLAV WOLF
01006 01008 01010
481-4510EA 1050 EUR
481-4510 481-4520 481-0173
Sterilising autoclaves, KL
Stérilisateurs Autoclaves
Chamber made of rustproof stainless steel material, suitable for the sterilisation in tightened steam and water.

  • With whistle and safety valve
  • Includes steam pressure control valve
  • With temperature and pressure gauge
Commander maintenant

SPÉCIFICATIONS

Modèle KL-5-3 KL-7-3 KL-12-2
Environmentally Preferable
Capacité 5 L 7 L 12 L
Matière Acier inoxydable Acier inoxydable Acier inoxydable
Température 143 °C 143 °C 143 °C
Pression max. 3 bar 3 bar 2 bar
Ø×h intérieur 220×140 mm 220×195 mm 260×225 mm
Ø×h ext. 330×230 mm 330×280 mm 390×330 mm
Poids 2,5 kg 2,7 kg 3,7 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR