Imprimer

Cryoboxes, for microtubes, B30/B32-series

Fournisseur: GLW
B30 B30B B30G B30R B30S B30Y B32 B32B B32G B32R B32S B32Y BS30 BS32
479-1612EA 11.7 EUR
479-1612 479-1500 479-1501 479-1502 479-1503 479-1504 479-1505 479-1506 479-1507 479-1613 479-1614 479-1615 479-1616 479-1617
Cryoboxes, for microtubes, B30/B32-series
Boîtes Boîtes pour cryotubes
Cryoboxes made of PP, natural or coloured.

  • Autoclavable up to +121 °C and use in freezer down to –90 °C
  • Included clear lid offers a view of the contents without opening the cryobox
  • Drainage holes in base for easy opening the box at low temperatures
  • For light sensitive samples please choose the colour black/black

Suitable for 196 tubes, arranged in 14×14 compartments with 7,5×7,5 mm compartments size.

B30-Series: Designed for 0,2 ml PCR® tubes.
Generic tube size up to 26 mm height and 7,5 mm Ø.

B32-Series: Designed for 1,2 ml microtiter tubes
More Product Information
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR