Imprimer

Hupfer Variocart® MVC 6×4/2 KST/gr Transport Trolley

Fournisseur: HUPFER METALLWERKE
MVC6X4/2KST/GR
139-0815EA 648 EUR
139-0815
Hupfer Variocart® MVC 6×4/2 KST/gr Transport Trolley
Chariots
Demountable transport trolley made of high-quality stainless steel with deep shelves.

  • Height grid: 66,5 mm
  • On-board loading: 100 kg

Demountable transport trolley in a sturdy, self-supporting and hygienic design made of high-quality stainless steel round tube frame Ø25 mm with adjustable, height-adjustable shelves, bevelled on all sides, with a sturdy clamping device. Four polyethylene disc bumpers serve as collision protection. Runs on four corrosion-resistant swivel castors Ø125 mm, two with locks, grey polymer housing with air-identic polymer wheelMore Product Information
New Product
Commander maintenant

SPÉCIFICATIONS

Environmentally Preferable
Dimensions de l'ètagère 600×400 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR